Shop ZORO SELECT
See all product information
Create Account
RubberRoll, Silicone, 10ftL, 12inW
- Mfr # BULK-RS-S60-197
- Zoro # G7805312
product price:Â
$
64.79
/ea
Key Features
Thickness
1/32 in
Width
12 in
Length
10 ft.
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S60-197
- Zoro #
- G7805312
- UPC #
- 193005118495
- Country of Origin
- Multiple
- Material
- Silicone
- Color
- Red
- Backing Type
- Plain
- Elongation
- 4
- Tensile Strength
- 700 psi
- Temperature Range
- -80 Degrees to 500 Degrees F
- Grade
- Food
- Durometer
- 60A
- Shape
- Roll
- Compression Set
- 0.2
- Thickness Tolerance
- (0.000" - +0.016")
- Density
- 1.25 g/cm3
- Standards
- ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
- Texture
- Smooth
- Tear Strength
- 17 N/mm
- Minimum Temperature
- -80 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Shell Material
- Silicone
- Maximum Temperature
- 500 Degrees F
- Item
- Rubber Roll
- Wire Color
- Red
Dimensions
- Thickness
- 1/32 in
- Width
- 12 in
- Length
- 10 ft.
- Overall Thickness
- 1/32 in
- Overall Width
- 12 in
- Overall Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.