Shop ZORO SELECT

RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S30-210
  • Zoro # G102585013

product price: 
$
1,620.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-210
Zoro #
G102585013
UPC #
193005495763
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Thickness Tolerance
+/-0.017 in
Tear Strength
8 N/mm
Material
Silicone
Abrasion Resistance
Poor
Shape
Roll
Maximum Temperature
400 Degrees F
Compression Set
35 %
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-80 Degrees F
Density
1.15 g/cc
Adhesive Type
High-Temp
Color
Red
Tensile Strength
850 psi
Texture
Smooth
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Thickness
1/8 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

High Temperature Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.