Shop ZORO SELECT

RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50FDA-385
  • Zoro # G902585527

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-385
Zoro #
G902585527
UPC #
193005489151
Country of Origin
Multiple

Dimensions

Overall Thickness
0.5 mm
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Chemical Resistance
Good
Compression Set
10 %
Oil Resistance
Fair
Water Resistance
Good
Density
1.25 g/cc
Shape
Roll
Abrasion Resistance
Poor
Tensile Strength
700 psi
Material
Silicone
Thickness Tolerance
+/-0.100 mm
Maximum Temperature
450 Degrees F
Tear Strength
15 N/mm
Color
Red
Texture
Smooth
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.