RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50FDA-444
  • Zoro # G602586077
product price: 
$
909.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-444
Zoro #
G602586077
UPC #
193005489533
Country of Origin
Multiple

Dimensions

Overall Thickness
2.5 mm
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Tear Strength
15 N/mm
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Oil Resistance
Fair
Tensile Strength
700 psi
Density
1.25 g/cc
Thickness Tolerance
+/-0.300 mm
Color
Red
Water Resistance
Good
Adhesive Type
High-Temp
Maximum Temperature
450 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Shape
Roll
Compression Set
10 %
Texture
Smooth
Material
Silicone
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.