Shop ZORO SELECT

RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50WFDA-114
  • Zoro # G4846841

product price: 
$
834.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Rubber Length
10 ft
Max. Temp. (F)
450 Degrees F
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50WFDA-114
Zoro #
G4846841
UPC #
193005402396
Country of Origin
Multiple
Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Adhesive
Max. Temp. (F)
450 Degrees F
Grade
Food Grade
Elongation
400 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Tensile Strength (PSI)
700 psi
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Finish
Smooth
Rubber Color
White
Rubber Material
Silicone
Durometer
50 Shore A
Min. Temp. (F)
-80 Degrees F
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Texture
Smooth
Compression Set
30 %
Density
1.25 g/cc
Tear Strength
15 N/mm
Shape
Roll
Weather Resistance
Excellent
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Abrasion Resistance
Poor
Tensile Strength
700 psi
Water Resistance
Good
Adhesive Type
High-Temp
Minimum Temperature
-80 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Dimensions

Rubber Length
10 ft
Rubber Width
36 in
Rubber Thickness
1/16 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.