RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50WFDA-118
  • Zoro # G4856614
product price: 
$
1,952.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Elongation
400 %
Durometer
50 Shore A
Rubber Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50WFDA-118
Zoro #
G4856614
UPC #
193005402433
Country of Origin
Multiple
Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Adhesive
Elongation
400 %
Durometer
50 Shore A
Rubber Color
White
Finish
Smooth
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Tensile Strength (PSI)
700 psi
Max. Temp. (F)
450 Degrees F
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Min. Temp. (F)
-80 Degrees F
Tensile Strength
700 psi
Abrasion Resistance
Poor
Tear Strength
15 N/mm
Density
1.25 g/cc
Adhesive Type
High-Temp
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Shape
Roll
Texture
Smooth
Maximum Temperature
450 Degrees F
Chemical Resistance
Good
Compression Set
30 %
Thickness Tolerance
+/-0.035 in
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Dimensions

Rubber Thickness
3/8 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Length
10 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.