RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S60-209
  • Zoro # G4765949
product price: 
$
1,116.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60-209
Zoro #
G4765949
UPC #
193005118631
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food Grade
Color
Red
Material
Silicone
Max. Temp. (F)
500 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Poor
Compression Set
20 %
Weather Resistance
Excellent
Texture
Smooth
Chemical Resistance
Good
Tensile Strength
700 psi
Minimum Temperature
-80 Degrees F
Thickness Tolerance
+/-0.035 in
Water Resistance
Good
Shape
Roll
Maximum Temperature
500 Degrees F
Density
1.25 g/cc
Tear Strength
17 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews