Shop ZORO SELECT

RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S60WFDA-113
  • Zoro # G4848923

product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60WFDA-113
Zoro #
G4848923
UPC #
193005403089
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
Durometer
60 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Color
White
Material
Silicone
Max. Temp. (F)
450 Degrees F
Maximum Temperature
450 Degrees F
Texture
Smooth
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Adhesive Type
High-Temp
Thickness Tolerance
+0.016 in/-0 in
Tear Strength
15 N/mm
Density
1.25 g/cc
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Abrasion Resistance
Poor
Tensile Strength
700 psi
Shape
Roll
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White
Traction Material
Silicone

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
1/32 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.