RubberRoll, Silicone, 20ftL, 36inW

  • Mfr # BULK-RS-S30-211
  • Zoro # G602585025
product price: 
$
2,934.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-211
Zoro #
G602585025
UPC #
193005487799
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Minimum Temperature
-80 Degrees F
Maximum Temperature
400 Degrees F
Density
1.15 g/cc
Texture
Smooth
Tear Strength
8 N/mm
Adhesive Type
High-Temp
Shape
Roll
Abrasion Resistance
Poor
Maximum Adhesive Temperature
500 Degrees F
Material
Silicone
Oil Resistance
Fair
Weather Resistance
Excellent
Color
Red
Compression Set
35 %
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Chemical Resistance
Good
Tensile Strength
850 psi
Thickness Tolerance
+/-0.017 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Thickness
1/8 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

High Temperature Silicone Rubber

Ratings & reviews