RubberRoll, Silicone, 20ftL, 36inW

  • Mfr # BULK-RS-S50FDA-392
  • Zoro # G602583014
product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-392
Zoro #
G602583014
UPC #
193005493356
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
0.5 mm
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Compression Set
10 %
Minimum Temperature
-80 Degrees F
Material
Silicone
Weather Resistance
Excellent
Tear Strength
15 N/mm
Thickness Tolerance
+/-0.100 mm
Shape
Roll
Density
1.25 g/cc
Chemical Resistance
Good
Abrasion Resistance
Poor
Texture
Smooth
Maximum Temperature
450 Degrees F
Color
Red
Water Resistance
Good
Tensile Strength
700 psi
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.