Shop ZORO SELECT

RubberRoll, Silicone, 30ftL, 36inW

  • Mfr # BULK-RS-S50FDA-456
  • Zoro # G202586194

product price: 
$
2,285.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-456
Zoro #
G202586194
UPC #
193005489588
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Thickness Tolerance
+/-0.300 mm
Compression Set
10 %
Tensile Strength
700 psi
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent
Oil Resistance
Fair
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Color
Red
Abrasion Resistance
Poor
Material
Silicone
Adhesive Type
High-Temp
Shape
Roll
Maximum Adhesive Temperature
500 Degrees F
Texture
Smooth
Minimum Temperature
-80 Degrees F
Density
1.25 g/cc
Water Resistance
Good
Tear Strength
15 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1.5 mm
Wire Rope Length
30 ft
Length
30 ft

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.