RubberRoll, Silicone, 30ftL, 36inW

  • Mfr # BULK-RS-S70-108
  • Zoro # G1931582
product price: 
$
3,123.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S70-108
Zoro #
G1931582
UPC #
193005051105
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
70 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
900 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Max. Temp. (F)
450 Degrees F
Abrasion Resistance
Poor
Tensile Strength
700 psi
Compression Set
40 %
Oil Resistance
Fair
Tear Strength
15 N/mm
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Color
Red
Material
Silicone
Thickness Tolerance
+/-0.017 in
Adhesive Type
High-Temp
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Texture
Smooth
Minimum Temperature
-80 Degrees F
Density
1.25 g/cc
Maximum Temperature
450 Degrees F
Water Resistance
Good
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
30 ft
Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 70 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews