Shop ZORO SELECT

RubberRoll, Silicone, 40ftL, 36inW

  • Mfr # BULK-RS-S30-187
  • Zoro # G102583941

product price: 
$
9,719.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-187
Zoro #
G102583941
UPC #
193005495589
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Compression Set
35 %
Oil Resistance
Fair
Tear Strength
8 N/mm
Tensile Strength
850 psi
Minimum Temperature
-80 Degrees F
Color
Red
Chemical Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
400 Degrees F
Water Resistance
Good
Density
1.15 g/cc
Material
Silicone
Thickness Tolerance
+/-0.035 in
Abrasion Resistance
Poor
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Length
40 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

High Temperature Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.