RubberRoll, Silicone, 40ftL, 36inW

  • Mfr # BULK-RS-S30-228
  • Zoro # G702585642
product price: 
$
12,643.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-228
Zoro #
G702585642
UPC #
193005495909
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Texture
Smooth
Maximum Temperature
400 Degrees F
Color
Red
Adhesive Type
High-Temp
Minimum Temperature
-80 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Tear Strength
8 N/mm
Shape
Roll
Material
Silicone
Density
1.15 g/cc
Abrasion Resistance
Poor
Oil Resistance
Fair
Thickness Tolerance
+/-0.035 in
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Tensile Strength
850 psi
Compression Set
35 %
Water Resistance
Good
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
3/8 in
Wire Rope Length
40 ft
Length
40 ft

Description

High Temperature Silicone Rubber

Ratings & reviews