RubberRoll, Silicone, 40ftL, 36inW

  • Mfr # BULK-RS-S50FDA-406
  • Zoro # G302585486
product price: 
$
529.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-406
Zoro #
G302585486
UPC #
193005489175
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
0.5 mm
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Material
Silicone
Tear Strength
15 N/mm
Shape
Roll
Density
1.25 g/cc
Compression Set
10 %
Oil Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Good
Color
Red
Texture
Smooth
Abrasion Resistance
Poor
Tensile Strength
700 psi
Thickness Tolerance
+/-0.100 mm
Minimum Temperature
-80 Degrees F
Maximum Temperature
450 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews