RubberRoll, Silicone, 40ftL, 36inW

  • Mfr # BULK-RS-S50FDA-408
  • Zoro # G502586023
product price: 
$
1,099.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-408
Zoro #
G502586023
UPC #
193005489267
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Minimum Temperature
-80 Degrees F
Compression Set
10 %
Tear Strength
15 N/mm
Material
Silicone
Chemical Resistance
Good
Shape
Roll
Weather Resistance
Excellent
Color
Red
Thickness Tolerance
+/-0.300 mm
Maximum Temperature
450 Degrees F
Abrasion Resistance
Poor
Oil Resistance
Fair
Water Resistance
Good
Tensile Strength
700 psi
Texture
Smooth
Density
1.25 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Thickness
1.5 mm
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

High Temperature FDA Silicone Rubber

Ratings & reviews