Shop ZORO SELECT
See all product information
Create Account
RubberRoll, Silicone, 48inL, 36inW
- Mfr # 2830-3/16-4
- Zoro # G014761864
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Durometer
30 Shore A
Backing Type
Plain
Standards
ASTM D2000 GE
Grade
Standard
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830-3/16-4
- Zoro #
- G014761864
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Roll
- Durometer
- 30 Shore A
- Backing Type
- Plain
- Standards
- ASTM D2000 GE
- Grade
- Standard
- Shape
- Roll
- Texture
- Smooth
- Thickness Tolerance
- 0.020 in
- Color
- Red
- Minimum Temperature
- -60 Degrees F
- Tensile Strength
- 850 psi
- Maximum Temperature
- 400 Degrees F
- Material
- Silicone
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Length
- 48 in
- Overall Width
- 36 in
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.