RubberRoll, Silicone, 50ftL, 36inW

  • Mfr # BULK-RS-S50FDA-414
  • Zoro # G702586458
product price: 
$
1,345.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-414
Zoro #
G702586458
UPC #
193005489281
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Color
Red
Compression Set
10 %
Texture
Smooth
Material
Silicone
Water Resistance
Good
Maximum Temperature
450 Degrees F
Minimum Temperature
-80 Degrees F
Chemical Resistance
Good
Tear Strength
15 N/mm
Oil Resistance
Fair
Density
1.25 g/cc
Thickness Tolerance
+/-0.300 mm
Tensile Strength
700 psi
Abrasion Resistance
Poor
Shape
Roll
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Length
50 ft
Overall Thickness
1.5 mm
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

High Temperature FDA Silicone Rubber

Ratings & reviews