Shop ZORO SELECT

RubberRoll, Silicone, 50ftL, 36inW

  • Mfr # BULK-RS-S50FDA-416
  • Zoro # G302586414

product price: 
$
1,997.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-416
Zoro #
G302586414
UPC #
193005489380
Country of Origin
Multiple

Dimensions

Overall Thickness
2.5 mm
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Tear Strength
15 N/mm
Shape
Roll
Density
1.25 g/cc
Abrasion Resistance
Poor
Chemical Resistance
Good
Weather Resistance
Excellent
Tensile Strength
700 psi
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Water Resistance
Good
Texture
Smooth
Color
Red
Thickness Tolerance
+/-0.300 mm
Minimum Temperature
-80 Degrees F
Material
Silicone
Compression Set
10 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.