RubberRoll, Silicone, 60ftL, 36inW

  • Mfr # BULK-RS-S60MD-1
  • Zoro # G102584948
product price: 
$
2,838.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-1
Zoro #
G102584948
UPC #
193005068066
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Compression Set
16 %
Color
Blue
Weather Resistance
Excellent
Material
Silicone
Thickness Tolerance
+/-0.010 in
Chemical Resistance
Good
Abrasion Resistance
Poor
Texture
Smooth
Density
1.35 g/cc
Tensile Strength
1,200 psi
Shape
Roll
Minimum Temperature
-50 Degrees F
Tear Strength
15 N/mm
Water Resistance
Good
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews