RubberRoll, Silicone, 60ftL, 36inW

  • Mfr # BULK-RS-S60MD-2
  • Zoro # G802584828
product price: 
$
4,516.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-2
Zoro #
G802584828
UPC #
193005068073
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Tear Strength
15 N/mm
Tensile Strength
1,200 psi
Density
1.35 g/cc
Water Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Poor
Maximum Temperature
400 Degrees F
Minimum Temperature
-50 Degrees F
Texture
Smooth
Oil Resistance
Fair
Chemical Resistance
Good
Color
Blue
Thickness Tolerance
+/-0.011 in
Material
Silicone
Shape
Roll
Compression Set
16 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews