RubberRoll, Viton, 10ftL, 36inW

  • Mfr # BULK-RS-V75FDA-71
  • Zoro # G402583207
product price: 
$
1,458.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(TM)
Color
White
Backing Type
Adhesive
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-71
Zoro #
G402583207
UPC #
193005482756
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Adhesive
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Durometer
75 Shore A
Grade
Food Grade
Tear Strength
28 N/mm
Abrasion Resistance
Good
Texture
Smooth
Tensile Strength
700 psi
Compression Set
15 %
Thickness Tolerance
+/-0.008 in
Water Resistance
Good
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Density
2 g/cc
Weather Resistance
Excellent
Minimum Temperature
-10 Degrees F
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Oil Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/32 in
Wire Rope Length
10 ft
Length
10 ft

Description

FDA Viton Rubber Roll,Acrylic Adhsive

Ratings & reviews