RubberRoll, Viton, 10ftL, 36inW

  • Mfr # BULK-RS-V75FDA-73
  • Zoro # G002583270
product price: 
$
4,322.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Adhesive
Grade
Food Grade
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-V75FDA-73
Zoro #
G002583270
UPC #
193005874926
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Adhesive
Grade
Food Grade
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Durometer
75 Shore A
Elongation
150 %
Minimum Temperature
-10 Degrees F
Thickness Tolerance
+/-0.016 in
Oil Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Shape
Roll
Weather Resistance
Excellent
Density
2 g/cc
Adhesive Type
Acrylic
Maximum Temperature
400 Degrees F
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
28 N/mm
Tensile Strength
700 psi
Compression Set
15 %
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White

Description

FDA Viton Rubber Roll,Acrylic Adhsive

Ratings & reviews