RubberRoll, Viton, 60ftL, 36inW

  • Mfr # BULK-RS-V75FDA-97
  • Zoro # G402583641
product price: 
$
24,283.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Adhesive
Grade
Food Grade
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-97
Zoro #
G402583641
UPC #
193005874964
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Adhesive
Grade
Food Grade
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Elongation
150 %
Durometer
75 Shore A
Compression Set
15 %
Tensile Strength
700 psi
Thickness Tolerance
+/-0.016 in
Tear Strength
28 N/mm
Texture
Smooth
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Density
2 g/cc
Abrasion Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-10 Degrees F
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Oil Resistance
Excellent
Water Resistance
Good
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Thickness
1/8 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

FDA Viton Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.