RubberSheet, Buna-N, 12inL, 12inW

  • Mfr # BULK-RS-BHS50-1014
  • Zoro # G402585454
product price: 
$
17.39
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1014
Zoro #
G402585454
UPC #
193005490744
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.300 mm
Density
1.35 g/cc
Compression Set
30 %
Tear Strength
20 N/mm
Texture
Smooth
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Material
Buna-N
Water Resistance
Good
Oil Resistance
Excellent
Adhesive Type
Acrylic
Shape
Sheet
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
12 in
Overall Thickness
2.5 mm
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews