Shop ZORO SELECT

RubberSheet, Buna-N, 12inL, 12inW

  • Mfr # BULK-RS-H60FDA-238
  • Zoro # G002582648

product price: 
$
28.69
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
330 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60FDA-238
Zoro #
G002582648
UPC #
193005372484
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
330 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Tear Strength
22 N/mm
Material
Buna-N
Texture
Smooth
Abrasion Resistance
Good
Thickness Tolerance
+/-0.013 in
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Color
White
Weather Resistance
Fair
Water Resistance
Good
Density
1.4 g/cc
Compression Set
35 %
Shape
Sheet
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
White
Traction Material
Buna-N

Dimensions

Overall Thickness
3/32 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.