Shop ZORO SELECT

RubberSheet, Buna-N, 12inL, 12inW

  • Mfr # BULK-RS-H60MD-33
  • Zoro # G202582431

product price: 
$
54.79
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60MD-33
Zoro #
G202582431
UPC #
193005058166
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Tensile Strength
1,100 psi
Color
Blue
Minimum Temperature
-30 Degrees F
Compression Set
15 %
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.017 in
Water Resistance
Good
Texture
Smooth
Material
Buna-N
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Density
1.25 g/cc
Oil Resistance
Excellent
Shape
Sheet
Tear Strength
18 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue
Traction Material
Buna-N

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
1/8 in
Wire Rope Length
12 in
Length
12 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.