RubberSheet, Buna-N, 12inL, 12inW

  • Mfr # BULK-RS-HUS70-25
  • Zoro # G4848984
product price: 
$
40.69
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS70-25
Zoro #
G4848984
UPC #
193005371685
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 717
Grade
Ultra Strength
Material
Buna-N
Color
Black
Max. Temp. (F)
250 Degrees F
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Tensile Strength
2,500 psi
Thickness Tolerance
+/-0.022 in
Tear Strength
25 N/mm
Density
1.35 g/cc
Shape
Sheet
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Texture
Smooth
Oil Resistance
Excellent
Chemical Resistance
Fair
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Thickness
3/16 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & reviews