RubberSheet, Buna-N, 18inL, 12inW

  • Mfr # BULK-RS-H60-630
  • Zoro # G7778694
product price: 
$
9.65
/ea

Key Features

Rubber Width
12"
Rubber Length
18"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-630
Zoro #
G7778694
UPC #
193005941581
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
18"
Overall Thickness
1/8 in
Overall Length
18 in
Overall Width
12 in
Length
18 in

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 607
Grade
Standard
Shape
Sheet
Thickness Tolerance
(-0.017" - +0.017")
Compression Set
0.33
Density
1.50 g/cm3
Texture
Smooth
Tear Strength
20 N/mm
Shell Material
Buna-N
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Maximum Temperature
250 Degrees F
Item
Rubber Sheet
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Material
Buna-N
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews