RubberSheet, Buna-N, 24inL, 12inW

  • Mfr # BULK-RS-BHS50-1020
  • Zoro # G302585615
product price: 
$
26.39
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1020
Zoro #
G302585615
UPC #
193005490720
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Material
Buna-N
Weather Resistance
Fair
Oil Resistance
Excellent
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Compression Set
30 %
Maximum Adhesive Temperature
230 Degrees F
Shape
Sheet
Thickness Tolerance
+/-0.300 mm
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Density
1.35 g/cc
Color
Black
Water Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
2 mm
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews