RubberSheet, Buna-N, 24inL, 12inW

  • Mfr # BULK-RS-BHS50-1022
  • Zoro # G402585928
product price: 
$
33.39
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1022
Zoro #
G402585928
UPC #
193005490782
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Color
Black
Material
Buna-N
Density
1.35 g/cc
Texture
Smooth
Abrasion Resistance
Good
Compression Set
30 %
Shape
Sheet
Thickness Tolerance
+/-0.400 mm
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3 mm
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews