RubberSheet, Buna-N, 24inL, 12inW

  • Mfr # BULK-RS-BHS50-1023
  • Zoro # G802585894
product price: 
$
45.79
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1023
Zoro #
G802585894
UPC #
193005490812
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Adhesive Type
Acrylic
Color
Black
Material
Buna-N
Chemical Resistance
Fair
Density
1.35 g/cc
Compression Set
30 %
Thickness Tolerance
+/-0.500 mm
Tear Strength
20 N/mm
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
5 mm
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews