RubberSheet, Buna-N, 24inL, 12inW

  • Mfr # BULK-RS-HUS50-252
  • Zoro # G4853010
product price: 
$
60.99
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS50-252
Zoro #
G4853010
UPC #
193005370015
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 517
Grade
Ultra Strength
Material
Buna-N
Color
Black
Max. Temp. (F)
250 Degrees F
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Compression Set
28 %
Water Resistance
Good
Texture
Smooth
Tensile Strength
2,500 psi
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Adhesive Type
Acrylic
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Thickness Tolerance
+/-0.013 in
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
2 ft
Overall Length
24 in
Overall Thickness
3/32 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews