RubberSheet, Buna-N, 24inL, 12inW

  • Mfr # BULKRSBHS701010
  • Zoro # G302584380
product price: 
$
24.15
/ea

Key Features

Durometer
70 Shore A
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
Maximum Adhesive Temperature
230 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULKRSBHS701010
Zoro #
G302584380
UPC #
193005492175
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Thickness
2 mm
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.300 mm
Compression Set
30 %
Adhesive Type
Acrylic
Material
Buna-N
Weather Resistance
Fair
Color
Black
Minimum Temperature
-30 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Tear Strength
20 N/mm
Water Resistance
Good
Oil Resistance
Excellent
Density
1.35 g/cc
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews