RubberSheet, Buna-N, 36inL, 12inW

  • Mfr # BULK-RS-H50-1038
  • Zoro # G502583855
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1038
Zoro #
G502583855
UPC #
193005059903
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Color
Black
Minimum Temperature
-30 Degrees F
Material
Buna-N
Thickness Tolerance
+/-0.059 in
Compression Set
33 %
Density
1.5 g/cc
Tear Strength
20 N/mm
Oil Resistance
Excellent
Weather Resistance
Fair
Chemical Resistance
Fair
Water Resistance
Good
Tensile Strength
1,000 psi
Texture
Smooth
Shape
Sheet
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/4 in
Overall Width
12 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews