Shop ZORO SELECT
See all product information
Create Account
RubberSheet, Buna-N, 36inL, 18inW
- Mfr # BULK-RS-BHS50-635
- Zoro # G7791839
product price:Â
$
14.15
/ea
Key Features
Thickness
1/32 in
Width
18 in
Length
36"
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-BHS50-635
- Zoro #
- G7791839
- UPC #
- 193005946340
- Country of Origin
- Multiple
- Material
- Buna-N
- Color
- Black
- Backing Type
- Plain
- Tensile Strength
- 1,500 psi
- Compression Set
- 0.3
- Durometer
- 50A
- Grade
- High Strength
- Standards
- ASTM D2000 BF 510
- Shape
- Sheet
- Density
- 1.35 g/cm3
- Elongation
- 3.8
- Texture
- Smooth
- Temperature Range
- -30 Degrees to 250 Degrees F
- Thickness Tolerance
- (0.000" - +0.016")
- Tear Strength
- 20 N/mm
- Minimum Temperature
- -30 Degrees F
- Shell Material
- Buna-N
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
- Maximum Temperature
- 250 Degrees F
- Item
- Rubber Sheet
- Wire Color
- Black
Dimensions
- Thickness
- 1/32 in
- Width
- 18 in
- Length
- 36"
- Overall Length
- 36 in
- Overall Width
- 18 in
- Overall Thickness
- 1/32 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 510, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 18 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.