RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-BHS70-255
  • Zoro # G4853604
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS70-255
Zoro #
G4853604
UPC #
193005395087
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 710
Grade
High Strength
Max. Temp. (F)
250
Color
Black
Material
Buna-N
Tensile Strength
1,500 psi
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Abrasion Resistance
Good
Compression Set
30 %
Texture
Smooth
Maximum Temperature
250 Degrees F
Shape
Sheet
Weather Resistance
Fair
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/4 in
Rubber Width
24 in
Rubber Length
3 ft
Overall Thickness
1/4 in
Overall Length
36 in
Overall Width
24 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 24 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews