Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-H40-301
  • Zoro # G4941542

product price: 
$
20.79
/ea

Key Features

Rubber Thickness
1/32 in
Rubber Width
24 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-301
Zoro #
G4941542
UPC #
193005388515
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Density
1.5 g/cc
Abrasion Resistance
Good
Thickness Tolerance
+/-0.010 in
Water Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Texture
Smooth
Tensile Strength
1,000 psi
Weather Resistance
Fair
Shape
Sheet
Oil Resistance
Excellent
Compression Set
33 %
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/32 in
Rubber Width
24 in
Rubber Length
3 ft
Overall Width
24 in
Overall Thickness
1/32 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.