Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-H40-306
  • Zoro # G4941743

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-306
Zoro #
G4941743
UPC #
193005388898
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Buna-N
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Shape
Sheet
Density
1.5 g/cc
Tear Strength
20 N/mm
Compression Set
33 %
Texture
Smooth
Weather Resistance
Fair
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.026 in
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/4 in
Rubber Width
24 in
Rubber Length
3 ft
Overall Thickness
1/4 in
Overall Length
36 in
Overall Width
24 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.