RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-H50-1033
  • Zoro # G102583576
product price: 
$
31.19
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H50-1033
Zoro #
G102583576
UPC #
193005059859
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Length
36 in
Overall Thickness
1/32 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Shape
Sheet
Color
Black
Tensile Strength
1,000 psi
Compression Set
33 %
Texture
Smooth
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.010 in
Chemical Resistance
Fair
Weather Resistance
Fair
Oil Resistance
Excellent
Material
Buna-N
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.