RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-H60FDA-254
  • Zoro # G102582630
product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
330 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60FDA-254
Zoro #
G102582630
UPC #
193005398934
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
330 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade
Material
Buna-N
Texture
Smooth
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Tear Strength
22 N/mm
Compression Set
35 %
Color
White
Density
1.4 g/cc
Thickness Tolerance
+/-0.011 in
Weather Resistance
Fair
Oil Resistance
Excellent
Shape
Sheet
Chemical Resistance
Fair
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
White
Traction Material
Buna-N

Dimensions

Overall Thickness
1/16 in
Overall Width
24 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews