RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-H70-1023
  • Zoro # G902586029
product price: 
$
32.39
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1023
Zoro #
G902586029
UPC #
193005119836
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Thickness Tolerance
+/-0.010 in
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Color
Black
Chemical Resistance
Fair
Weather Resistance
Fair
Shape
Sheet
Density
1.5 g/cc
Texture
Smooth
Abrasion Resistance
Good
Compression Set
33 %
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1/32 in
Overall Width
24 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews