RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-HFR60-235
  • Zoro # G4741701
product price: 
$
50.99
/ea

Key Features

Rubber Width
36 in
Rubber Length
2 ft
Rubber Properties
Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HFR60-235
Zoro #
G4741701
UPC #
193005399382
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Material
Buna-N
Color
Black
Max. Temp. (F)
250 Degrees F
Texture
Smooth
Minimum Temperature
-30 Degrees F
Number of Ply
1
Oil Resistance
Excellent
Weather Resistance
Fair
Shape
Sheet
Water Resistance
Good
Thickness Tolerance
+/-0.011 in
Tear Strength
20 N/mm
Density
1.35 g/cc
Compression Set
30 %
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Reinforced Material
Polyester
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
2 ft
Overall Thickness
1/16 in
Overall Length
36 in
Overall Width
24 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Fabric-Reinforced, Material Buna-N, Standards ASTM D2000 BF 610, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Reinforced Material Polyester, Overall Width 24 in, Tensile Strength 1,500 psi

Ratings & reviews