RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-HFR60-236
  • Zoro # G102582807
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-HFR60-236
Zoro #
G102582807
UPC #
193005399450
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Thickness Tolerance
+/-0.017 in
Weather Resistance
Fair
Number of Ply
1
Tear Strength
20 N/mm
Water Resistance
Good
Oil Resistance
Excellent
Material
Buna-N
Maximum Temperature
250 Degrees F
Color
Black
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Texture
Smooth
Shape
Sheet
Compression Set
30 %
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Reinforced Material
Polyester
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.