Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 2inW

  • Mfr # 5340-1/8HGXTAPE
  • Zoro # G814761774

product price: 
$
8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Durometer
40 Shore A
Standards
ASTM D2000 BG
Grade
High Strength
Thickness Tolerance
0.016 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5340-1/8HGXTAPE
Zoro #
G814761774
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BG
Grade
High Strength
Thickness Tolerance
0.016 in
Shape
Sheet
Texture
Smooth
Oil Resistance
Excellent
Chemical Resistance
Fair
Abrasion Resistance
Good
Material
Buna-N
Weather Resistance
Fair
Water Resistance
Good
Minimum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Temperature
225 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Tensile Strength
1,500 psi
Adhesive Type
Adhesive Backing
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
2 in
Overall Length
36 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.