RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-BHS40-17
  • Zoro # G4853193
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
3 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS40-17
Zoro #
G4853193
UPC #
193005391577
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
40 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 410
Grade
High Strength
Max. Temp. (F)
250
Material
Buna-N
Color
Black
Compression Set
30 %
Water Resistance
Good
Density
1.35 g/cc
Oil Resistance
Excellent
Shape
Sheet
Texture
Smooth
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.017 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Thickness
1/8 in
Overall Length
36 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews