RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H40-377
  • Zoro # G4752859
product price: 
$
92.15
/ea

Key Features

Rubber Thickness
3/32 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-377
Zoro #
G4752859
UPC #
193005389307
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Material
Buna-N
Color
Black
Max. Temp. (F)
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Oil Resistance
Excellent
Shape
Sheet
Minimum Temperature
-30 Degrees F
Texture
Smooth
Abrasion Resistance
Good
Weather Resistance
Fair
Compression Set
33 %
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.013 in
Adhesive Type
Acrylic
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Width
36 in
Overall Length
36 in
Overall Thickness
3/32 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews