RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H50-1034
  • Zoro # G802583616
product price: 
$
47.39
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1034
Zoro #
G802583616
UPC #
193005059866
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Minimum Temperature
-30 Degrees F
Color
Black
Chemical Resistance
Fair
Texture
Smooth
Thickness Tolerance
+/-0.010 in
Oil Resistance
Excellent
Material
Buna-N
Abrasion Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Fair
Compression Set
33 %
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Shape
Sheet
Water Resistance
Good
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
36 in
Overall Thickness
1/32 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews