RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H50-1037
  • Zoro # G302583826
product price: 
$
94.39
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1037
Zoro #
G302583826
UPC #
193005059897
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Color
Black
Shape
Sheet
Thickness Tolerance
+/-0.013 in
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Texture
Smooth
Oil Resistance
Excellent
Tear Strength
20 N/mm
Material
Buna-N
Chemical Resistance
Fair
Density
1.5 g/cc
Water Resistance
Good
Tensile Strength
1,000 psi
Compression Set
33 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews