RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H50-46
  • Zoro # G4752229
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-46
Zoro #
G4752229
UPC #
193005070137
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 507
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Compression Set
33 %
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Shape
Sheet
Density
1.5 g/cc
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Texture
Smooth
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.022 in
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews